Motion
GH681-3
Aeroquip (Eaton) Hydraulic Hose - 3/16 in ID, 0.45 in OD, 3650 psi Working Pressure, 14500 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #08211603
MFR #GH681-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/16 in ID, 0.45 in OD, 3650 psi Working Pressure, 14500 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #08211603
MFR #GH681-3

Mfr description
GH681-3 3/16" SAE 100R17 HYD HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    1.77 in
  • Height
    0.19 in
  • Hose Dash Size
    3
  • Hose Length
    1.00 ft
  • Hose Weight
    0.13 lb
  • Inside Diameter
    0.19 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.45 in
  • Outside Diameter
    0.45 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.13 lb
  • Weight
    0.13 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    14500 psi
  • Color
    Black
  • Compatible Fittings
    TTC
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Description
    Aeroquip GH681 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Transfer Tape
  • Manufacturer Upc Number
    678146214409
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    258.8 °F
  • Max Pressure
    3625 psi
  • Maximum Operating Pressure
    3625 psi
  • Maximum Temperature
    258.8 °F
  • Maximum Working Pressure
    3625 psi
  • Min Operating Temperature
    -50.8 °F
  • Minimum Temperature
    -50.8 °F
  • NMFC Number
    70
  • Pressure Rating
    3625 psi
  • Standards Met
    EN857 1SC|SAE 100R17|ABS Certified|RINA|USCG|DNV|MSHA Approved|BV|LR
  • Tube Material
    Nitrile
  • UPC_NO
    678146214409
  • Working Pressure
    3650 psi
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)