Motion
18LB075

BROWNING
18LB075

0.5000 in Bore Dia.
Mi Item #08211814
MFR #18LB075
Price$169.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18LB075

0.5000 in Bore Dia.
Mi Item #08211814
MFR #18LB075

Mfr description
18LB075 X 3/4 MTO PULLEY W/3/16 KEYWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.42/each

Specifications

Dimensions

  • Belt Section Size
    L
  • Bore Diameter
    0.5000 in

Details

  • Number Of Grooves
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)