Motion
53B005
Metal Cutting Lubricant - Type: Metal Cutting Lubricant, 3.78 L / 1 Gal, Jug
Mi Item #08211925
MFR #53B005
Price$204.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Cutting Lubricant - Type: Metal Cutting Lubricant, 3.78 L / 1 Gal, Jug
Mi Item #08211925
MFR #53B005

Mfr description
53B005 COOLCUT LIQUID 3.78L
  • Contains extreme pressure additives (EP); Nontoxic, biodegradable; Free of solvents and chlorinated ingredients; Suitable for all ferrous and non-ferrous metals; Coolcut™ is a ready-to-use, high-performance metal cutting lubricant that stands up to pressure and heat to reduce tool wear and prevent tool breakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.10/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 Gal
  • Weight
    8.05 lb

Details

  • Additional Applications
    Drilling, Milling, Reaming, Sawing, Turning, Machining operations
  • Appearance
    Yellow Liquid
  • Application
    Machining Operations, Drilling, Milling, Reaming, Sawing, Turning
  • Color
    Light Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Jug
  • ECCN
    Ear 99
  • Features & Benefits
    Contains extreme pressure additives (EP); Nontoxic, biodegradable; Free of solvents and chlorinated ingredients; Suitable for all ferrous and non-ferrous metals; Coolcut™ is a ready-to-use, high-performance metal cutting lubricant that stands up to pressure and heat to reduce tool wear and prevent tool breakage.
  • Food Grade
    No
  • Formula Type
    Petroleum Free
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980614013
  • Material Application
    Aluminum, Brass, Copper, Stainless Steel, Steel
  • Oil Type
    Cutting Oil
  • Package Quantity
    1.000
  • Pour Point
    -11 °F
  • Product Type
    Cutting & Threading Oils
  • Series
    COOLCUT
  • Trade Name/Number
    COOLCUT™
  • Type
    Metal Cutting Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)