Motion
CM-UKT318D1

NTN
CM-UKT318D1

Take-Up Ball Bearing Unit - Side Mount, 3-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar, Heavy Duty, Use with HA2318X Adapter
MI ITEM #08212031
MFR #CM-UKT318D1
Your Price$2,951.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UKT318D1

Take-Up Ball Bearing Unit - Side Mount, 3-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar, Heavy Duty, Use with HA2318X Adapter
MI ITEM #08212031
MFR #CM-UKT318D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,951.47/each(List $3,541.77)

Overview

Mfr description
CM-UKT318D1 BEARING

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Duty Type
    Heavy Duty
  • Seal Type
    Contact Seal
  • Adapter Sleeve Part Number
    HA2318X
  • Operating Temperature Range
    -40 to 250 °F
  • Overall Length
    12.4687 in
  • Overall Height
    10.0313 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    6.6875 in
  • Series
    CM_UKT
  • Replacement Bearing
    UK318D1
  • Type Of Bearing
    Ball Bearing
  • Cage Material
    Stainless Steel
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    24100 lbf
  • Manufacturer Catalog Number
    CM-UKT318D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359054804
  • UPC_NO
    4547359054804
  • Weight
    68 lbs
  • Housing ID
    318D1
  • Radial Dynamic Load Capacity
    32000 lbf
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text