Motion
UCHB207-105D1 BEARING

NTN
UCHB207-105D1 BEARING

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #08212139
MFR #UCHB207-105D1 BEARING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB207-105D1 BEARING

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #08212139
MFR #UCHB207-105D1 BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1.5625 in
  • Bore Diameter  
    1-5/16 in
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5625 in
  • Overall Width  
    1.6890 in
  • Thread Length
    0.7500 in
  • Thread Size
    RP 3/4

Details

  • Bearing Number
    UC207-105D1
  • Housing ID
    HB207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Max Rpm
    4200 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCHB207-105D1 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought