Motion
7012816211

3M
7012816211

Harness - Polyester Material, Side, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 3 XL Size, 420 lbs Weight Capacity
MI ITEM #08212549
MFR #7012816211
Price$1,014.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012816211

Harness - Polyester Material, Side, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 3 XL Size, 420 lbs Weight Capacity
MI ITEM #08212549
MFR #7012816211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,014.70/each

Specifications

Dimensions

  • Size
    3

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Auto-locking Quick Connect
  • Padding Or Lining
    Back, Hip, Leg Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Construction, Positioning

Overview

Mfr description
1113129- EXOFIT NEX CONSTR. HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought