Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke2.0000 in
Details
- Country of OriginUS
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCME150-0200A CYLINDER