Specifications
Dimensions
- Bore Diameter1.9690 in
- Lead Wire Length0.30 m
Details
- Auto-SwitchYes
- Body OptionMagnetic Piston
- Body TypePin Hole: 2x8H7
- Country of OriginJP
- Cylinder StyleClamp
- Cylinder SuffixP4DWSC
- Lead Wire Prewire ConnectorM12-4 Pin Connector
- Lock TypeWith Lock
- MagnetWith Magnet
- Mounting BoltsM10 x 1.5
- Mounting ThreadM10x1.5
- Options Included2 Wire, 2-Color Indication, L (With Lock), Magnetic Field Resist., P4Dw-Solid State, S (With 3Mm Shims)
- Port GenderFemale
- Port Thread StandardRc
- Product TypePin Air Cylinders
- Safety OptionsRod Lock
- SeriesCKQ
- TypeClamp
Overview
Mfr description
CKQGUA50-177RALSZ-P4DWSC CYLINDER
- Pin clamp cylinder with positioning and clamping at one time
- 55 types of guide pins
- 4 body types for a broad range of installation conditions
- Optional locking mechanism
- Precision adjustment of clamping height is possible by choosing the with shim type
- Adjustment range: 0.5 to 3mm