Specifications
Details
- Includes(1) 3/4" Bi-Metal Hole Saw (49-56-9605), (1) 7/8" Bi-Metal Hole Saw (49-56-9607), (1) 1-1/8" Bi-Metal Hole Saw (49-56-9611), (1) 1-3/8" Bi-Metal Hole Saw (49-56-9615), (1) 1-1/2" Bi-Metal Hole Saw (49-56-9617), (1) 2" Bi-Metal Hole Saw (49-56-9624), (1) 2-1/8" Bi-Metal Hole Saw (49-56-9626), (1) 2-1/4" Bi-Metal Hole Saw (49-56-9628), (1) 2-1/2" Bi-Metal Hole Saw (49-56-9631), (1) Small Thread Arbor (49-56-7010), (1) Large Thread Arbor (49-56-7250), (5) Pilot Bit (49-56-8010), (1) Hex Key
- Manufacturer Upc Number045242535507
- MaterialBi-Metal
- Number of Hole Saws17
- TPI/Number of Teeth3.5
- UPC_NO045242535507
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)