Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke12 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeHead End
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeDouble Detachable Rear Clevis
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Overview
Mfr description
NCDA1D250-1200H-M9PVM