Motion
36136HPM

MCR SAFETY
36136HPM

Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Leather Liner
MI ITEM #08213297
MFR #36136HPM
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
36136HPM

Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Leather Liner
MI ITEM #08213297
MFR #36136HPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.06/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Knuckles & Fingers
  • Coating Outer Shell Material
    TPR
  • Color
    Black / White
  • Cuff Type
    Slip on-Open
  • Description Keyword
    TPR Coated Knuckles & Fingers
  • Harmonization Code
    4203.29.3020
  • Liner/Shell Material
    Leather
  • UPC_NO
    30045143767411

Overview

Mfr description
36136HPM B/C GOAT LEATHER HPPE LINER W/
  • Select Grade Grain Goatskin
  • Hypermax™ lined to allow for great cut protection
  • TPR back for added impact protection
  • Keystone Thumb provides flexibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought