Motion
48406KL

MCR SAFETY
48406KL

Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, White
MI ITEM #08213299
MFR #48406KL
Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
48406KL

Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, White
MI ITEM #08213299
MFR #48406KL

Mfr description
48406KL GRAIN GOAT MIG KEVLAR LINED W/
  • Premium Top Grain Goatskin
  • Padded palm
  • Lined with DuPont™ Kevlar® for additional heat and cut protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.22/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    White
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Goatskin
  • Lining Material
    Kevlar
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • UPC_NO
    45143767830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)