Specifications
Dimensions
- Glove SizeLarge
Details
- ColorWhite
- Cuff MaterialLeather
- Cuff TypeGauntlet
- Leather Material TypeGoatskin
- Lining MaterialThinsulate®
- MaterialLeather
- Split Or Grain LeatherGrain
- UPC_NO45143767809
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)