Motion
48406TXL

MCR SAFETY
48406TXL

Welding/heat Protection Glove - Size XL or Size 10, Leather, Gauntlet Cuff Type, White
Mi Item #08213306
MFR #48406TXL
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
48406TXL

Welding/heat Protection Glove - Size XL or Size 10, Leather, Gauntlet Cuff Type, White
Mi Item #08213306
MFR #48406TXL

Mfr description
48406TXL GRAIN GOAT MIG THINSULATE W/
  • Premium Top Grain Goatskin
  • Padded palm
  • Thinsulate® lined for protection in cold environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    White
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Goatskin
  • Lining Material
    Thinsulate®
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Type
    Welding Work Glove
  • UPC_NO
    45143767823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)