Motion
48406XL

MCR SAFETY
48406XL

Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, White
MI ITEM #08213307
MFR #48406XL
Your Price$24.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
48406XL

Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, White
MI ITEM #08213307
MFR #48406XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.71/each(List $28.41)

Overview

Mfr description
48406XL GRAIN GOAT MIG W/ TPR XL
  • Premium Top Grain Goatskin
  • Padded palm
  • Sewn with Dupont™ Kevlar®
  • 11” total length including a 5" brown split cow leather cuff

Specifications

  • Glove Size
    X-Large
  • Material
    Leather
  • Lining Material
    Unlined
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Goatskin
  • Color
    White
  • Split Or Grain Leather
    Grain
  • UPC_NO
    45143767793

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text