Motion
4890M
Welding/heat Protection Glove - Size M or Size 8, Leather, Slip on-Open Cuff Type, White
Mi Item #08213309
MFR #4890M
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/heat Protection Glove - Size M or Size 8, Leather, Slip on-Open Cuff Type, White
Mi Item #08213309
MFR #4890M

Mfr description
4890M GOAT GRAIN COW SPLIT BACK WELDER M
  • Premium Top Grain Goatskin Palm and Forefinger
  • Split leather back
  • Top Grain drag patch and knuckle strap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Cuff Length
    2.5000 in, 63.50 mm
  • Glove Size
    M or Size 8

Details

  • Color
    White
  • Cuff Material
    Leather
  • Cuff Type
    Slip on-Open
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Premium Top Grain Goatskin Palm
  • UPC_NO
    45143767441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)