Motion
4891L
Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, White
MI ITEM #08213311
MFR #4891L
List Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, White
MI ITEM #08213311
MFR #4891L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.73/each for your price

Overview

Mfr description
4891L GOAT GRAIN COW SPLIT BACK WELDER L
  • Premium Top Grain Goatskin Palm and Forefinger
  • Split leather back
  • Top Grain drag patch
  • Padded palm
  • Sewn with DuPont™ Kevlar®
  • 13” total length including a 4.5" brown split cow leather cuff

Specifications

  • Glove Size
    Large
  • Material
    Leather
  • Lining Material
    Unlined
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Goatskin
  • Color
    White
  • Split Or Grain Leather
    Grain
  • UPC_NO
    45143767489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text