Motion
4891M
Welding/heat Protection Glove - Size M or Size 8, Leather, Gauntlet Cuff Type, White
Mi Item #08213312
MFR #4891M
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/heat Protection Glove - Size M or Size 8, Leather, Gauntlet Cuff Type, White
Mi Item #08213312
MFR #4891M

Mfr description
4891M GOAT GRAIN COW SPLIT BACK WELDER M
  • Premium Top Grain Goatskin Palm and Forefinger
  • Split leather back
  • Top Grain drag patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Cuff Length
    4.5000 in, 114.30 mm
  • Glove Size
    M or Size 8

Details

  • Color
    White
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Premium Top Grain Goatskin Palm
  • UPC_NO
    45143767472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)