Specifications
Dimensions
- Glove SizeX-Large
Details
- ColorWhite
- Cuff MaterialLeather
- Cuff TypeGauntlet
- Leather Material TypeGoatskin
- Lining MaterialUnlined
- MaterialLeather
- Split Or Grain LeatherGrain
- UPC_NO45143767496
Overview
Mfr description
4891XL GOAT GRAIN COW SPLIT BACK WELDER
- Premium Top Grain Goatskin Palm and Forefinger
- Split leather back
- Top Grain drag patch
- Padded palm
- Sewn with DuPont™ Kevlar®
- 13” total length including a 4.5" brown split cow leather cuff