Motion
49750M
Welders Elkskin Gloves - Size Medium, Leather, Gauntlet Cuff Type, Gray
MI ITEM #08213315
MFR #49750M
List Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders Elkskin Gloves - Size Medium, Leather, Gauntlet Cuff Type, Gray
MI ITEM #08213315
MFR #49750M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.20/each for your price

Overview

Mfr description
49750M PEARL GRAIN ELKSKIN WELDER KEVLAR
  • Pearl Gray Premium Elkskin Leather
  • Top grain cotton/foam lined back
  • Reversed grain palm for greater comfort against the hand
  • Sewn with DuPont™ Kevlar®
  • Drag patch for additional heat and abrasion protection
  • Reinforced Thumb for longer wear
  • 5” split cowhide bell cuff

Specifications

  • Glove Size
    Medium
  • Material
    Leather
  • Lining Material
    Cotton
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Elkskin
  • Color
    Gray
  • Split Or Grain Leather
    Grain
  • UPC_NO
    30045143766513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought