Motion
49751L
Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Gold
MI ITEM #08213317
MFR #49751L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Gold
MI ITEM #08213317
MFR #49751L

Mfr description
49751L GOLD GRAIN ELKSKIN WELDER KEVLAR
  • Gold Premium Elkskin Leather
  • Top grain cotton/foam lined back
  • Reversed grain palm for greater comfort against the hand
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Gold
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Elkskin
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • UPC_NO
    30045143766551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)