Specifications
Dimensions
- Glove SizeMedium
Details
- ColorGold
- Cuff MaterialLeather
- Cuff TypeGauntlet
- Leather Material TypeElkskin
- MaterialLeather
- Split Or Grain LeatherGrain
- UPC_NO30045143766544
Overview
Mfr description
49751M GOLD GRAIN ELKSKIN WELDER KEVLAR
- Gold Premium Elkskin Leather
- Top grain cotton/foam lined back
- Reversed grain palm for greater comfort against the hand
- Sewn with DuPont™ Kevlar®
- Drag patch for additional heat and abrasion protection
- Reinforced Thumb for longer wear
- 5” split cowhide bell cuff