Motion
49751XL

MCR SAFETY
49751XL

Welding/heat Protection Glove - Size XL or Size 10, Leather, Gauntlet Cuff Type, Gold
Mi Item #08213319
MFR #49751XL
Price$29.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
49751XL

Welding/heat Protection Glove - Size XL or Size 10, Leather, Gauntlet Cuff Type, Gold
Mi Item #08213319
MFR #49751XL

Mfr description
49751XL GOLD GRAIN ELKSKIN WELDER KEVLAR
  • Gold Premium Elkskin Leather
  • Top grain cotton/foam lined back
  • Reversed grain palm for greater comfort against the hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.46/each

Specifications

Dimensions

  • Cuff Length
    5.0000 in, 127 mm
  • Glove Size
    XL or Size 10

Details

  • Color
    Gold
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Elkskin
  • Lining Material
    Cotton
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Premium Gold Grain Elkskin
  • UPC_NO
    30045143766568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)