Motion
560BFL
560 Navigator Lightweight Bib Overalls - .25 mm TPU/Nylon Material, Yellow Color, Large Size
Mi Item #08213320
MFR #560BFL
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
560 Navigator Lightweight Bib Overalls - .25 mm TPU/Nylon Material, Yellow Color, Large Size
Mi Item #08213320
MFR #560BFL

Mfr description
560BFL .25MM, TPU/NYLON, BIB PANT,
  • .25mm TPU/Nylon material, yellow
  • Lightweight and Durable
  • Full Elastic X-Back Adjustable Suspenders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Dimensions

  • Size
    Large in-oz

Details

  • Ankle Style
    Take-Up Snaps
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistance
    Limited Flamability
  • Front Closure
    Snap Front
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Pant Cuff
    11
  • Product Line
    Navigator
  • Product Type
    Bib Overalls
  • Seam
    31 in
  • UPC_NO
    45143637713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)