Motion
560JHL
560 Navigator Jacket with Attached Hood - .25 mm TPU/Nylon Material, Large Size, Yellow Color, Snap Front Front Closure
Mi Item #08213327
MFR #560JHL
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
560 Navigator Jacket with Attached Hood - .25 mm TPU/Nylon Material, Large Size, Yellow Color, Snap Front Front Closure
Mi Item #08213327
MFR #560JHL

Mfr description
560JHL .25MM,TPU/NYLON, JCKT W/ATT HOOD,
  • 25mm TPU/Nylon material, yellow
  • Lightweight and Durable
  • Jacket with Attached oversized hood for hardhats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Size
    Large

Details

  • Breathable
    Breathable Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Front Closure
    Snap Front
  • Garment Type
    Jacket
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • Hood Type
    Attached Hood
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Storm Flap
    Storm Flap Included
  • UPC_NO
    45143637508
  • Wrist Closure
    Take-Up Snaps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)