Motion
563BFM
560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Blue Color, 30 in Seam
MI ITEM #08213335
MFR #563BFM
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Blue Color, 30 in Seam
MI ITEM #08213335
MFR #563BFM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.30/each

Specifications

Dimensions

  • Material Thickness
    9.84 mil

Details

  • Additional Details
    X-back full elastic suspenders, Metal detectable suspender tabs, Plain Front
  • Ankle Closure
    Snap
  • Ankle Style
    Take-Up Snaps
  • Closure Type
    Front Plain No Fly
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Snap Closure
  • Description
    Navigator Series Rain Gear - .25 mm TPU / Nylon Rainwear - Waterproof Blue Rain Pants - Plain No Fly Front
  • Fabric Type
    TPU, Nylon
  • Features
    Durable, Lightweight, Metal Detectable, Non-Corrosive, Waterproof
  • Flame Resistance
    Limited Flamability
  • Front Closure
    Snap Front
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • Includes
    X-back full elastic suspenders
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Pant Cuff
    10
  • Product Line
    Navigator
  • Product Type
    Bib Overalls
  • Seam
    30 in
  • Series
    Navigator
  • Type
    Bib Overall
  • UPC_NO
    45143637867

Overview

Mfr description
563BFM .25MM, TPU/NYLON, BIB PANT, BLUE
  • Waterproof
  • Lightweight
  • Durable
  • Metal Detectable
  • Non-Corrosive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought