Motion
563BFS
560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Blue Color, 29 in Seam
Mi Item #08213336
MFR #563BFS
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Blue Color, 29 in Seam
Mi Item #08213336
MFR #563BFS

Mfr description
563BFS .25MM, TPU/NYLON, BIB PANT, BLUE
  • Waterproof
  • Lightweight and Durable
  • Plain Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Material Thickness
    9.84 mil

Details

  • Additional Details
    X-back full elastic suspenders, Metal detectable suspender tabs, Metal take up snaps at each ankle
  • Ankle Closure
    Snap
  • Ankle Style
    Take-Up Snaps
  • Closure Type
    Front Plain No Fly
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Snap Closure
  • Description
    Blue Waterproof TPU Nylon Rain Pants
  • Fabric Type
    TPU, Nylon
  • Features
    Lightweight and Durable, Metal Detectable, Plain Front, Resistant to oils, Waterproof, and greases, fats
  • Flame Resistance
    Limited Flamability
  • Front Closure
    Snap Front
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • Includes
    X-back full elastic suspenders
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Pant Cuff
    10
  • Product Line
    Navigator
  • Product Type
    Bib Overalls
  • Seam
    29 in
  • Series
    Navigator
  • Type
    Bib Overall
  • UPC_NO
    45143637874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)