Motion
563JHL
560 Navigator Jacket with Attached Hood - .25 mm TPU/Nylon Material, Blue Color, Snap Front Front Closure
Mi Item #08213341
MFR #563JHL
Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
560 Navigator Jacket with Attached Hood - .25 mm TPU/Nylon Material, Blue Color, Snap Front Front Closure
Mi Item #08213341
MFR #563JHL

Mfr description
563JHL .25MM,TPU/NYLON, JCKT W/ATT HOOD,
  • 25mm TPU/Nylon material, blue
  • Lightweight and Durable
  • Jacket with Attached oversized hood for hardhats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.55/each

Specifications

Details

  • Additional Details
    Hood: Attached | Storm Flap: Yes | Material: TPU/Nylon | Material Thickness: 0.25 mm
  • Applications
    Food Processing, Rain Protection
  • Approval Listing Regulations
    ASTM D6413
  • Breathable
    Breathable Garment
  • Closure Type
    Snap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Collar Style
    Hooded
  • Color
    Blue
  • Description
    Waterproof Blue Rain Jacket with Attached Hood
  • Flame Resistant
    No
  • Front Closure
    Snap Front
  • Garment Type
    Jacket
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Hood
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Product Line
    Navigator
  • Protection Type
    Rain Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Navigator
  • Shirt Style
    Snap Front
  • Storm Flap
    Storm Flap Included
  • Style
    Rain Jacket
  • UPC_NO
    45143637911
  • Wrist Closure
    Take-Up Snaps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)