Motion
568BFL
560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Green Color
Mi Item #08213348
MFR #568BFL
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Green Color
Mi Item #08213348
MFR #568BFL

Mfr description
568BFL .25MM, TPU/NYLON, BIB PANT, GREEN
  • Waterproof
  • Lightweight and Durable
  • Plain Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Material Thickness
    9.84 mil

Details

  • Additional Details
    X-back full elastic suspenders, Metal detectable suspender tabs, Metal take up snaps at each ankle, Plain no fly front
  • Ankle Closure
    Snap
  • Ankle Style
    Take-Up Snaps
  • Approval Listing Regulations
    ASTM D-6413
  • Closure Type
    Front Plain No Fly
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Cuff Style
    Snap Closure
  • Description
    Navigator Series Rain Gear - .25 mm TPU / Nylon Rainwear - Waterproof Green Rain Pants - Plain No Fly Front
  • Fabric Type
    TPU, Nylon
  • Features
    Lightweight and Durable, Non-Corrosive and Metal Detectable Premium Snaps, Plain Front, Waterproof
  • Flame Resistance
    Limited Flamability
  • Front Closure
    Snap Front
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • Includes
    X-Back Adjustable Suspenders
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Pant Cuff
    11
  • Product Line
    Navigator
  • Product Type
    Bib Overalls
  • Series
    Navigator
  • Type
    Bib Overall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)