Motion
568BFX3

MCR SAFETY
568BFX3

560 Navigator Lightweight Bib Overalls - .25 mm TPU/Nylon Material, Green Color, 3X-Large Size
MI ITEM #08213352
MFR #568BFX3
List Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
568BFX3

560 Navigator Lightweight Bib Overalls - .25 mm TPU/Nylon Material, Green Color, 3X-Large Size
MI ITEM #08213352
MFR #568BFX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.28/each for your price

Overview

Mfr description
568BFX3 .25MM, TPU/NYLON, BIB PANT,
  • .25mm TPU/Nylon material, green
  • Lightweight and Durable
  • Full Elastic X-Back Adjustable Suspenders
  • Plain Front
  • Premium Snaps are Non-Corrosive and Metal Detectable

Specifications

  • Garment Use
    Food Processing
  • Size
    3X-Large in-oz
  • Pant Cuff
    11.5
  • Ankle Style
    Take-Up Snaps
  • Seam
    33 in
  • Flame Resistance
    Limited Flamability
  • Color
    Green
  • Material
    .25 mm TPU/Nylon
  • Front Closure
    Snap Front
  • UPC_NO
    45143637829
  • Product Line
    Navigator
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Number Of Pockets
    0
  • Harmonization Code
    6210.40.3500
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text