Motion
568BFX4

MCR SAFETY
568BFX4

560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Green Color, 4 XL Size, 34 in Seam
MI ITEM #08213353
MFR #568BFX4
Price$64.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
568BFX4

560 Navigator Lightweight Bib Overall - .25 mm TPU/Nylon Material, Green Color, 4 XL Size, 34 in Seam
MI ITEM #08213353
MFR #568BFX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.39/each

Specifications

Dimensions

  • Material Thickness
    9.84 mil
  • Size
    4

Details

  • Additional Details
    X-back full elastic suspenders, Metal detectable suspender tabs, Metal take up snaps at each ankle
  • Ankle Closure
    Snap
  • Ankle Style
    Take-Up Snaps
  • Approval Listing Regulations
    ASTM D-6413
  • Closure Type
    Front Plain No Fly
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Cuff Style
    Snap Closure
  • Description
    568BF - Green Waterproof TPU Nylon Rain Pants
  • Fabric Type
    TPU, Nylon
  • Features
    Durable, Lightweight, Non-Corrosive and Metal Detectable Premium Snaps, Plain Front, Waterproof
  • Flame Resistance
    Limited Flamability
  • Front Closure
    Snap Front
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Food Processing
  • Harmonization Code
    6210.40.3500
  • Includes
    Full Elastic X-Back Adjustable Suspenders
  • Material
    .25 mm TPU/Nylon
  • Number Of Pockets
    0
  • Pant Cuff
    12
  • Product Line
    Navigator
  • Product Type
    Bib Overalls
  • Seam
    34 in
  • Series
    Navigator
  • Type
    Waterproof Bib Overall
  • UPC_NO
    45143637836

Overview

Mfr description
568BFX4 .25MM, TPU/NYLON, BIB PANT,
  • Waterproof
  • Lightweight
  • Durable
  • Plain Front
  • Non-Corrosive and Metal Detectable Premium Snaps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought