Motion
9174OT
Cut Pro™ Sleeve with Elbow Gusset and Thumb Slot - Kevlar Material, 14 in Long, Orange Color
Mi Item #08213363
MFR #9174OT
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro™ Sleeve with Elbow Gusset and Thumb Slot - Kevlar Material, 14 in Long, Orange Color
Mi Item #08213363
MFR #9174OT

Mfr description
9174OT 14" ORANGE KEVLAR SLV W GUSSET &
  • Patent protected, high high visibility orange DuPont™ Kevlar® engineered yarn
  • 7 Gauge seamless knit
  • Gussets for expandability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • Length
    14 in

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Orange
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    45143633616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)