Motion
9178LOS

MCR SAFETY
9178LOS

Cut Pro® Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Latex Coated Palm & Fingers
Mi Item #08213366
MFR #9178LOS
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178LOS

Cut Pro® Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Latex Coated Palm & Fingers
Mi Item #08213366
MFR #9178LOS

Mfr description
9178LOS ORANGE KEVLAR/ORANGE LATEX FOAM
  • High Visibility;Touchscreen Compatible;Seamless Knit;Actifresh
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Advanced Manufacturing, Automotive Industry, Glass Operations, Law Enforcement, Light Heat Applications, Metal Stamping, Sheet Metal
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Latex Foam
  • Color
    Orange
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 13-Gauge Orange Kevlar Aramid Shell Cut Resistant Work Gloves Latex Foam Coated Palm and Fingertips
  • Description Keyword
    Latex Coated Palm & Fingers
  • Features
    Actifresh, High Visibility, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Latex Foam
  • Group & Class
    A4
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    13 ga
  • Latex Free
    No
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9178LOS
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    45143635276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)