Motion
9178PUOXXL

MCR SAFETY
9178PUOXXL

Cut Pro® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Kevlar Liner
MI ITEM #08213375
MFR #9178PUOXXL
Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178PUOXXL

Cut Pro® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Kevlar Liner
MI ITEM #08213375
MFR #9178PUOXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.84/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Orange
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • UPC_NO
    45143635245

Overview

Mfr description
9178PUOXXL ORANGE KEVLAR/ORANGE PU XXL
  • Patent-protected, high visibility orange DuPont™ Kevlar® engineered yarn
  • High Visibility orange enhances safety awareness
  • Light weight seamless shell provides dexterity and comfort
  • Orange PU coating allows for tacky grip and sense of touch
  • Touch screen friendly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought