Motion
950L
HyperFit® Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A1, Uncoated Coated Palm & Fingers
Mi Item #08213376
MFR #950L
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HyperFit® Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A1, Uncoated Coated Palm & Fingers
Mi Item #08213376
MFR #950L

Mfr description
950L MULTI-TASK HYPERFIT DESIGN, BLACK
  • “HyperFit” Designed Slip On Cuff
  • Super Stretch Knuckle Region for Greater Flexibility
  • Touch Screen Friendly Synthetic Leather Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Uncoated
  • Color
    Black
  • Cuff Type
    Slip-On
  • Description Keyword
    Uncoated Coated Palm & Fingers
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Synthetic Leather
  • UPC_NO
    45143765331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)