Motion
951L
HyperFit® Cut Resistant Mechanic Glove - Size L or Size 9, ANSI Cut Level Level 1, Uncoated Coated
MI ITEM #08213381
MFR #951L
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HyperFit® Cut Resistant Mechanic Glove - Size L or Size 9, ANSI Cut Level Level 1, Uncoated Coated
MI ITEM #08213381
MFR #951L

Mfr description
951L MULTI-TASK HYPERFIT DESIGN, BLUE
  • Touchscreen Compatible;Reinforced Thumb Crotch;Machine Washable;Reflective Logo
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Industrial, Mechanics
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black / Blue
  • Construction Description
    super stretch knuckle fabric | slip-on cuff | reinforced thumb crotch
  • Cuff Material
    Elastic
  • Cuff Type
    Slip-On
  • Description
    951 - MCR Safety HyperFit - Blue Mechanics Work Gloves - Synthetic Leather Palm - Reflective Logo on Back - Super Stretch Knuckle Fabric - Slip-on Cuff and Reinforced Thumb Crotch for Maximum Comfort and Wear
  • Description Keyword
    Uncoated Coated
  • Features
    Machine Washable, Reflective Logo, Reinforced Thumb Crotch, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Includes
    1 Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Synthetic Leather
  • Manufacturer Catalog Number
    951L
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Product Line
    HyperFit
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    MCR Safety Mechanics
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • UPC_NO
    45143765386
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)