Motion
951M
HyperFit® Cut Resistant Mechanics Gloves - Size Medium, Synthetic Leather Liner
MI ITEM #08213382
MFR #951M
List Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HyperFit® Cut Resistant Mechanics Gloves - Size Medium, Synthetic Leather Liner
MI ITEM #08213382
MFR #951M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.18/each for your price

Overview

Mfr description
951M MULTI-TASK HYPERFIT DESIGN, BLUE
  • “HyperFit” Designed Slip On Cuff
  • Super Stretch Knuckle Region for Greater Flexibility
  • Touch Screen Friendly Synthetic Leather Palm
  • Elastic Cuff for a Snug Fit
  • Reinforced Thumb Crotch
  • Reflective logo on the back for added safety
  • Machine Washable. Do not machine dry

Specifications

  • Glove Size
    Medium
  • Coating Outer Shell Material
    Uncoated
  • Color
    Black / Blue
  • Cuff Type
    Slip-On
  • Liner/Shell Material
    Synthetic Leather
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143765393
  • Description Keyword
    Uncoated Coated
  • Harmonization Code
    6216.00.5820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text