Motion
951XL
HyperFit® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 1, Uncoated Coated
MI ITEM #08213384
MFR #951XL
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HyperFit® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 1, Uncoated Coated
MI ITEM #08213384
MFR #951XL

Mfr description
951XL MULTI-TASK HYPERFIT DESIGN, BLUE
  • Touchscreen Compatible;Reinforced Thumb Crotch;Machine Washable;Reflective Logo
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Industrial, Mechanics
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black / Blue
  • Construction Description
    Synthetic Leather Palm with super stretch knuckle fabric and slip-on cuff
  • Cuff Material
    Elastic
  • Cuff Type
    Slip-On
  • Description
    MCR Safety HyperFit Blue Mechanics Work Gloves with Synthetic Leather Palm and Super Stretch Knuckle Fabric
  • Description Keyword
    Uncoated Coated
  • Features
    Machine Washable, Reflective Logo, Reinforced Thumb Crotch, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Includes
    1 Pair
  • Latex Free
    Yes
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Synthetic Leather
  • Manufacturer Catalog Number
    951XL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    ANSI/ISEA 105:2024
  • Product Line
    HyperFit
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    MCR Safety Mechanics
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • UPC_NO
    45143765416
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)