Motion
953M
HyperFit® Cut Resistant Mechanic Glove - Size M or Size 8, ANSI Cut Level Level 1, Uncoated Coated
Mi Item #08213392
MFR #953M
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HyperFit® Cut Resistant Mechanic Glove - Size M or Size 8, ANSI Cut Level Level 1, Uncoated Coated
Mi Item #08213392
MFR #953M

Mfr description
953M MULTI-TASK HYPERFIT DESIGN, HV LIME
  • Hi Vis;Touchscreen;Reinforced Thumb Crotch;Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black / Green
  • Construction Description
    Synthetic Leather Palm
  • Cuff Material
    Elastic
  • Cuff Type
    Slip-On
  • Description
    MCR Safety HyperFit Hi-Vis Lime Mechanics Work Gloves Synthetic Leather Palm Reflective Logo on Back Super Stretch Knuckle Fabric Slip-on cuff and reinforced thumb crotch for maximum comfort and wear
  • Description Keyword
    Uncoated Coated
  • Features
    Hi Vis, Reinforced Thumb Crotch, Touchscreen, Washable
  • Finger Coverage
    Full Finger
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Includes
    1 Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Synthetic Leather
  • Manufacturer Catalog Number
    953M
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    ANSI/ISEA 105:2024
  • Product Line
    MCR Safety Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    MCR Safety Mechanics
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing
  • Type
    Mechanic Glove
  • UPC_NO
    45143765492
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)