Motion
954S
HyperFit® Cut Resistant Mechanics Gloves - Size Small, Synthetic Leather Liner
MI ITEM #08213398
MFR #954S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HyperFit® Cut Resistant Mechanics Gloves - Size Small, Synthetic Leather Liner
MI ITEM #08213398
MFR #954S

Mfr description
954S MULTI-TASK HYPERFIT DESIGN, HV
  • “HyperFit” Designed Slip On Cuff
  • Super Stretch Knuckle Region for Greater Flexibility
  • Touch Screen Friendly Synthetic Leather Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Material
    Uncoated
  • Color
    Black / Orange
  • Cuff Type
    Slip-On
  • Description Keyword
    Uncoated Coated
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Synthetic Leather
  • UPC_NO
    45143765553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)