Motion
96782M
Cut Pro® Hypermax™ Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 2, Nitrile Coated Palm & Fingers
Mi Item #08213402
MFR #96782M
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Hypermax™ Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 2, Nitrile Coated Palm & Fingers
Mi Item #08213402
MFR #96782M

Mfr description
96782M CUT PRO,18G,REFTHMB, HPPE, NF M
  • Touchscreen Compatible;Reinforced Thumb Crotch;Actifresh;OEKO-TEX Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Black / Green
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    96782 - Nitrile Coated Cut Resistant Work Gloves
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, OEKO-TEX Certified, Reinforced Thumb Crotch, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A2
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Hypermax™
  • Lining Material
    HPPE
  • Manufacturer Catalog Number
    96782M
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105, OEKO-TEX Certified
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    45143762965
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)