Motion
96782XS

MCR SAFETY
96782XS

Cut Pro® Hypermax™ Cut Resistant Gloves - Size X-Small, ANSI Cut Level A2, Hypermax™ Liner
MI ITEM #08213405
MFR #96782XS
List Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96782XS

Cut Pro® Hypermax™ Cut Resistant Gloves - Size X-Small, ANSI Cut Level A2, Hypermax™ Liner
MI ITEM #08213405
MFR #96782XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.76/each for your price

Overview

Mfr description
96782XS CUT PRO,18G,REFTHMB, HPPE, NF XS
  • MCR Safety Cut Pro™
  • 18 Gauge Green Hypermax™ shell
  • Nitrile Palm Coating
  • Reinforced Thumb Crotch
  • Excellent comfort and dexterity

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Green
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Hypermax™
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143762996
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Harmonization Code
    6116.10.5520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text