Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- ANSI Contact HeatLevel 2
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 2
- Cancer ChemicalCancer and Reproductive Harm
- Coated AreaPalm and Fingertips
- CoatingPolyurethane
- Coating CoveragePalm and Fingertips
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialNitrile
- Coating StylePolyurethane
- ColorBlack / Yellow
- Construction Description15 Gauge yellow Kevlar aramid shell with a gray polyurethane coating on the Palm and Fingertips
- Cuff TypeKnitwrist
- Description9693PU - MCR Safety CutPro - 15 Gauge Stretch Kevlar Aramid Shell - Cut Resistant Work Gloves - Gray Polyurethane (PU) Coated Palm and Fingertips
- Description KeywordNitrile Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level3
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- FeaturesSeamless Knit, Touchscreen Compatible, Treated with ActiFresh
- Finger CoverageFull Finger
- Grip TypePolyurethane Coated
- Group & ClassA2
- HandPair
- Hand TypePair
- Harmonization Code6116.10.5520
- Knit Gauge15 ga
- Liner/Shell MaterialKevlar
- Manufacturer Catalog Number9693PUM
- MaterialKevlar
- Material TypeKevlar
- Other Standards MetANSI/ISEA 105:2024, ASTM F2992-15
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105, EN 388
- TypePalm Coated
- UPC_NO30045143638117
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)