Motion
9693PUS

MCR SAFETY
9693PUS

Cut Pro® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
MI ITEM #08213409
MFR #9693PUS
List Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9693PUS

Cut Pro® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
MI ITEM #08213409
MFR #9693PUS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.91/each for your price

Overview

Mfr description
9693PUS ULTRA TECH 15G KEVLAR, PU S
  • 15 Gauge DuPont® Kevlar® Fiber
  • Great flexibility and comfort
  • PU coated palm and fingers
  • Good abrasion resistance and grip

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Kevlar
  • Ansi Isea Puncture Resistance Level
    A2
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • En 388 Puncture Resistance Level
    2
  • UPC_NO
    30045143638124
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Harmonization Code
    6116.10.5520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought