Motion
9693PUXL

MCR SAFETY
9693PUXL

Cut Pro® Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 2, Nitrile Coated Palm & Fingers
Mi Item #08213410
MFR #9693PUXL
Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9693PUXL

Cut Pro® Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 2, Nitrile Coated Palm & Fingers
Mi Item #08213410
MFR #9693PUXL

Mfr description
9693PUXL ULTRA TECH 15G KEVLAR, PU XL
  • Touchscreen Compatible;Treated with ActiFresh
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.91/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XX - L
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Polyurethane
  • Color
    Black / Yellow
  • Construction Description
    15 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    9693PU - MCR Safety CutPro - 15 Gauge Stretch Kevlar Aramid Shell - Cut Resistant Work Gloves - Gray Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Features
    Touchscreen Compatible, Treated with ActiFresh
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9693PUXXL
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    30045143638131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)