Motion
9818NFM

MCR SAFETY
9818NFM

Cut Pro® Hypermax™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, HPPE Coated
Mi Item #08213418
MFR #9818NFM
Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9818NFM

Cut Pro® Hypermax™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, HPPE Coated
Mi Item #08213418
MFR #9818NFM

Mfr description
9818NFM CUT PRO,18G HPPE & ARAMID, NF M
  • 18 gauge black Hypermax™ engineered yarn shell
  • Excellent dexterity and flexibility
  • Black Nitrile foam palm and finger coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.57/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Material
    HPPE
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    HPPE Coated
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    18 ga
  • Material
    Nitrile
  • UPC_NO
    45143762903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)