Specifications
Dimensions
- Glove SizeX-Large
Details
- Ansi Isea Abrasion Resistance LevelA3
- Ansi Isea Puncture Resistance LevelA2
- Cancer ChemicalCancer and Reproductive Harm
- Coating Outer Shell CoverageMAXGrid™
- ColorBlack
- Cuff TypeElastic Snow Cuff
- Description KeywordCoated MAXGrid™
- Harmonization Code6216.00.5820
- Liner/Shell MaterialThinsulate™
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)