Motion
981XXL
Insulated Mechanic Glove - Size XXL or Size 11, Coated MAXGrid™
MI ITEM #08213426
MFR #981XXL
Price$55.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Mechanic Glove - Size XXL or Size 11, Coated MAXGrid™
MI ITEM #08213426
MFR #981XXL

Mfr description
981XXL MULTI-TASK WINTER-MODERATE BLACK
  • Insulated;Touchscreen;Waterproof;Windproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.91/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    MAXGrid™
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    Mechanics
  • Cuff Material
    Elastic
  • Cuff Type
    Elastic Snow Cuff
  • Description
    MCR Safety Insulated Mechanics Gloves 100 Gram Thinsulate Lining MAXGrid Material Palm Inner Elastic Snow and Ice Cuff
  • Description Keyword
    Coated MAXGrid™
  • En 388 Abrasion Resistance Level
    2
  • Features
    Insulated, Touchscreen, Waterproof, Windproof
  • Finger Coverage
    Full Finger
  • Grip Pattern
    MAXGrid
  • Grip Type
    MAXGrid
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Thinsulate™
  • Lining Material
    Thinsulate
  • Manufacturer Catalog Number
    981XXL
  • Material
    MAXGrid
  • Material Type
    Thinsulate
  • Product Line
    MCR Safety Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Insulated
  • Quantity
    12
  • Series
    MCR Safety Mechanics
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • UPC_NO
    45143762385
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)