Motion
9828PUL

MCR SAFETY
9828PUL

Cut Pro® Hypermax™ Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Polyurethane Coated
Mi Item #08213427
MFR #9828PUL
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9828PUL

Cut Pro® Hypermax™ Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Polyurethane Coated
Mi Item #08213427
MFR #9828PUL

Mfr description
9828PUL CUT PRO,18G ARAMID LINER,PU L
  • 18 gauge green/yellow Hypermax™ engineered yarn shell
  • Excellent dexterity and flexibility
  • Gray PU palm and finger coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Polyurethane Coated
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    18 ga
  • UPC_NO
    45143762743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)