Motion
9828PUXS

MCR SAFETY
9828PUXS

Cut Pro® Hypermax™ Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 5, Polyurethane Coated
MI ITEM #08213431
MFR #9828PUXS
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9828PUXS

Cut Pro® Hypermax™ Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 5, Polyurethane Coated
MI ITEM #08213431
MFR #9828PUXS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.88/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    X - Small

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    9828PU - MCR Safety CutPro - 18 Gauge ARX Aramid Cut Resistant Shell - Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Polyurethane Coated
  • Features
    Actifresh, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5520
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    ARX Aramid
  • Manufacturer Catalog Number
    9828PUXS
  • Material
    ARX Aramid
  • Material Type
    Aramid
  • Product Line
    CutPro
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard
  • Type
    Seamless Knit
  • UPC_NO
    45143762781

Overview

Mfr description
9828PUXS CUT PRO,18G ARAMID LINER,PU XS
  • Actifresh;Touchscreen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought